Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8471MB 31 in. Avan 3-Blade Fandelier with Metal & Crystal Drum Shade; Matte Black
Mfr # CFL-8471MB
Zoro # G104013088
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8471MB
- Zoro # G104013088
- UPC # 653341249289
- Country of Origin United States
- Category Ceiling Fans
Description
Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.
This fandelier type lighted ceiling fan is an elegant solution. Housed inside this matte black branched chandelier is a highly functional six speed ceiling fan. The branched lamp is enclosed with crystal and metal drum shade. Remote controlled for optimal convenience.
Features- Remote Control
- Three (3) Plastic Blades
- Eight (8) Light
- 98 RPM (Level 1) 1873 CFM
- 175 RPM (Level 2) 2791 CFM
- 215 RPM (Level 3) 3300 CFM
- 250 RPM (Level 4) 4125 CFM
- 288 RPM (Level 5) 4394 CFM
- 315 RPM (Level 6) 4929 CFM
- Color: Matte Black
- Style: Contemporary Formal
- Finish: Matte Black
- Material: Metal, Plastic, Crystal
- Bulbs: (8)E12 40W (not included)
- Angled Ceilings: OK (< 15)
- Voltage: 110V-120V 60Hz
- Motor Power: 32.5 W
- Seat Width: 30.7 x 31.1 in.
- Motor size: 3.3 x 0.8 inches
- Motor house size: 5.7 x 1.9 inches
- Downrod Length(s): 19.7 inches
- Shade: 30.7 x 11.6 inches
- Blade Length: 12.6 inches
- Blade Width: Head-9.8 in
- Blade Thickness: 0.05 in
- Blade Pitch: 12.5
- Canopy: 5.9 x H 2.25 inches
- Weight: 36.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Ultravation 91-006, 91-026, 2PK (20255.11AB)
- BROAN Ventilation (B160E65RS)
- LIEBERT Motor, 2 HP, 208-230/460V, 1750 rpm (B-022AS)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8285BL 28 in. Orla 4-Light Indoor Hand Pull Chain Ceiling Fan; Black (CFL-8285BL)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8397REMO-CH 52 in. Monothan Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8397REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8336REMO 52 in. Tatiana Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8336REMO)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- Warehouse Of Tiffany Ceiling Fans & Accessories