Warehouse of Tiffany CFL-8439RB 52 in. Arin 4-Light Indoor Hand Pull Chain Ceiling Fan; Bronze
Mfr # CFL-8439RB
Zoro # G103745843
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8439RB
- Zoro # G103745843
- UPC # 653341147080
- Country of Origin United States
- Category Ceiling Fans
Description
Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This Arin 52" Lighted Ceiling Fan is the perfect solution for your cooling and lighting needs. It features rustic bronze finish, crystal-encrusted chandelier-inspired metal shade that glimmers and shines when lit up. The five-blade fan provides great air flow with a three-speed reversible motor that insures you find just the right comfort level.
Features- Five (5) wooden blades
- Two color reversible fan blades
- Pull Chain
- Forward/reverse motor
- 165 RPM (Level 1) 4875 CFM
- 109 RPM (Level 2) 3250 CFM
- 65 RPM (Level 3) 2000 CFM
- Finish: Rustic Bronze
- Blade colors: Oak, Red Walnut
- Size: 52 in.
- Materials: Metal, Wood, Crystal
- Style: Contemporary Formal
- Number Lights: Four (4) Light
- Bulbs Required: (4)E12 60W (not included)
- Angled Ceilings: OK (< 15-deg)
- Voltage: 110V-120V 60Hz
- Motor size: 6 x 0.6 in.
- Motor house size: 11 x 7.5 in.
- Shade: 11.1 x 15.4 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in
- Blade Pitch: 12.5 degree
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Motor Power: 61 W
- Diameter: 52 in.
- Height: 22.5 in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- DANFOSS Ak Service Tool (080Z0262)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8371REMO-CH 52 in. Gremane Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8371REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- Warehouse Of Tiffany Ceiling Fans