Warehouse of Tiffany CFL-8435REMO-MB 52 in. Bobet Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze
Mfr # CFL-8435REMO/MB
Zoro # G403745840
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8435REMO/MB
- Zoro # G403745840
- UPC # 653341146380
- Country of Origin United States
- Category Ceiling Fans
Description
Enhance indoor airflow while contributing to a cozy ambiance with this Bobet lighted ceiling fan. Designed with a caged drum shade featuring metal detailing and finished in brown with rusted hints, this ceiling fan imparts a vintage vibe to your modern, contemporary, or industrial-style home. Two light bulbs cast warm illumination over your conversation spot while five, wide blades cool down your room. Operate this ceiling fan conveniently with the included remote control, and enjoy decorating flexibility with the two-color reversible fan blades.Create a vintage feel for your room with this Bobet Lighted Ceiling Fan. Features a caged drum shade for that contemporary look with two-light bulbs that glimmer and shine when lit up. The remote-controlled functionality additional convenience.
Features- Five (5) wooden blades
- Two color reversible fan blades
- Remote Controlled
- Forward/reverse motor
- 165 RPM (Level 1) 5520 CFM
- 103 RPM (Level 2) 2975 CFM
- 61 RPM (Level 3) 670 CFM
- Finish: Rustic Bronze
- Blade colors: Ash, Ebony
- Size: 52 in.
- Materials: Metal, Wood, Glass
- Style: Contemporary Formal
- Number Lights: Two (2) Light
- Angled Ceilings: OK (< 15-deg)
- Voltage: 110V-120V 60Hz
- Motor size: 6 x 0.6 in.
- Motor house size: 12.4 x 5.4 in.
- Downrod Length(s): 4.9 x 9.8 in.
- Shade: 14.2 x 5.6 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in
- Blade Pitch: 12.5-deg
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Motor Power: 67 W
- Diameter: 52 in.
- Height: 20 in.
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- B & K Tru Aire 20 in. H X 20 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29020X20)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8453REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8353REMO-RB 52 in. Gliska Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8353REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8285BL 28 in. Orla 4-Light Indoor Hand Pull Chain Ceiling Fan; Black (CFL-8285BL)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8372REMO-CHD 52 in. Walter Dual Lamp Lighted Ceiling Fan with Crystal Shades; Chrome (CFL-8372REMO/CHD)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- Warehouse Of Tiffany Ceiling Fans