Warehouse of Tiffany CFL-8419REMO-CH 52 in. Boffen 3-Light Lighted Ceiling Fan with Crystal Cup Shades; Chrome
Mfr # CFL-8419REMO/CH
Zoro # G703746226
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8419REMO/CH
- Zoro # G703746226
- UPC # 653341083487
- Country of Origin United States
- Category Ceiling Fans
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.
This crystal shaded lighted ceiling fan is a lovely piece and a great solution for improved air quality. Chrome finish metal throughout. The light assembly is three crystal encrusted cup shades. The three speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.
Features- Remote Controlled
- Includes Remote and Light Kit
- Crystal Shades
- Five (5) Wooden Blades
- Two color reversible fan blades
- Three (3) Lights
- Forward/reverse motor
- 174 RPM (Level 1) 5490 CFM
- 119 RPM (Level 2) 3125 CFM
- 67 RPM (Level 3) CFM
- Style: Traditionally
- Finish: Chrome
- Material: Metal & Crystal & Wood
- Blade Front Color: Silver
- Blade Back Color: White Maple
- Bulbs: (3)E26 40W (not included)
- Voltage: 120V
- Frequency: 60Hz
- Overall Diameter: 52 in.
- Overall Height: 26.1 in.
- Motor Size: 6 x 0.6 in.
- Motor House Size: 11.6 x 5.1 in.
- Downrod Length(s): 5.1 x 9.8 in. Max
- Light Assembly: 19.5 x 11.8 in.
- Each Shade: 5.8 x 6 in.
- Blade Length: 20.5 in.
- Blade Width: Head-5.4 x Tail-4.7 in.
- Blade Thickness: 0.2 in
- Blade Pitch: 12
- Canopy: 5.9 x H 2.25 in.
- Motor Power: 60 W
- Weight: 22.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- DAYTON Blower, 19 1/8 In (7C331)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8397REMO-CH 52 in. Monothan Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8397REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8279BR 42 in. Casimer 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8279BR)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- Warehouse Of Tiffany Ceiling Fans & Accessories