Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8397REMO-CH 52 in. Monothan Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome
Mfr # CFL-8397REMO/CH
Zoro # G803746010
original price:
$387.99
10% off
new price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8397REMO/CH
- Zoro # G803746010
- UPC # 653341115980
- Country of Origin United States
- Category Ceiling Fans
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.Featuring a contemporary branched chandelier with glass cup shades, this chrome finished lighted ceiling fan an elegant solution. Five lamps provide excellent illumination. Remote controlled for cooling perfection at your fingertips.
Features- Branched Chandelier Lamp
- Two color reversible fan blades
- Five (5) Wooden Blades
- 182 RPM (Level 1) 5460 CFM
- 124 RPM (Level 2) 3100 CFM
- 71 RPM (Level 3) 710 CFM
- Finish: Chrome
- Size: 52 in.
- Lamp Type: Branched Chandelier Lamp
- Materials: Metal, Glass, Wood
- Number Lights: Five (5) Light
- Bulbs Required: (5)E12 40W (not included)
- Angled Ceilings: OK (< 15)
- Voltage: 120V 60Hz
- Motor house size: 11.8 x 4.7 in.
- Downrod Length(s): 5.1 in9.8 in.
- Shade: 1414 in.
- Blade Length: 20.5 in.
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Motor Power: 60 W
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- GLOBAL EQUIPMENT 8" Portable Ventilation Fan with 32' Flexible Duct - 570 CFM - 1/8 HP (246430)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8435REMO-MB 52 in. Bobet Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8435REMO/MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8336REMO 52 in. Tatiana Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8336REMO)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8372REMO-CHD 52 in. Walter Dual Lamp Lighted Ceiling Fan with Crystal Shades; Chrome (CFL-8372REMO/CHD)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8332REMO 52 in. Mavyn Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8332REMO)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- Warehouse Of Tiffany Ceiling Fans & Accessories