Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze
Mfr # CFL-8352RB
Zoro # G503746198
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8352RB
- Zoro # G503746198
- UPC # 653341118684
- Country of Origin United States
- Category Ceiling Fans
Description
Keep cool with this five-blade Pilette chandelier ceiling fan featuring an antique speckled bronze finish and a crystal glass carousel shade for a glam look. Three lights ample illumination for your space, and the metal base and wood blade construction ensures excellent durability. An included remote control allows for easy operation.
Features- Reversible Blade Faces
- Reversible Fan Motor
- 178 RPM (Level 1) 5340 CFM
- 120 RPM (Level 2) 3000 CFM
- 69 RPM (Level 3) 690 CFM
- Fixture Finish: Antique Speckled Bronze
- Blade Colors: Clear Glass
- Size: 52 in.
- Lamp Type: Crystal Drum Chandelier
- Materials: Metal, Crystal, Wood
- Switch: Remote Control
- Shade: Crystal, Glass Beads, Metal
- Bulbs Required: (3) E12 60W (not included)
- Voltage: 110-120V 60Hz
- Motor size: 6 x 0.6 in.
- Motor house size: 11.8 x 8.3 in.
- Overall diameter: 52 in.
- Overall height: 22.8 in.
- Downrod Length(s): 5.1 x 9.8 in.
- Shade: 13 x 9.1 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Width: 5.4 x 4.7 in.
- Motor Power: 60W
- Diameter: 52 in.
- Height: 22.8 in.
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Residential Baseboard Heater (2546W)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- DAIKIN Sensor Flow, 24VAC/VDC (331893901)
- RHEEM Oval Run Cap. 40/3Mfd, 440V (43-25135-20)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain (CFL-8477S-IGW)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8336REMO 52 in. Tatiana Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8336REMO)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8353REMO-RB 52 in. Gliska Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8353REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8453REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8279BR 42 in. Casimer 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8279BR)
- MODERN FORMS Wynd XL 9-Blade Smart Ceiling Fan 72in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2101-72L)
- Warehouse Of Tiffany Ceiling Fans & Accessories