Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8335REMO 52 in. Garvey Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome
Mfr # CFL-8335REMO
Zoro # G903746118
original price:
$263.99
12% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8335REMO
- Zoro # G903746118
- UPC # 653341040787
- Country of Origin United States
- Category Ceiling Fans
Description
Regulate the temperature in your room and improve the quality of air your family breathes with this five-blade ceiling fan. An integrated chrome-finished chandelier with dangling crystal embellishments brightens up your space and brings sophistication to your living space. Use the included remote control to find the right amount of airflow.
Fan Efficiency:- 182 RPM (Level 1) 5460 CFM
- 124 RPM (Level 2) 3100 CFM
- 71 RPM (Level 3) 710 CFM
- Color: Chrome
- Size: 52 in.
- Lamp Type: Chrome and Crystal Chandelier
- Material: Crystal, Metal, Wood
- Switch: Remote
- Shade Assembly: 11.8 x 12.2 in.
- Number Lights: Three (3) Lights
- The wood blades: 5 Blades
- Voltage: 110-120V 60Hz
- Motor size: 6 x 0.6 in.
- Motor house size: 11.8 x 9.4 in.
- Downrods Total: 9.5 in.
- Each Shade: 6.1 x 6.2 in.
- Size of Blade: 20 x 5 in.
- Blade Pitch: 12 degree
- Diameter: 52 in.
- Height: 30.4 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Ft015H-1" 15 Psi 1" F+T Trap (FT015H-1")
- ROBERTSHAW Rano10-1418 Spst Commercial (O10-1418)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8285BL 28 in. Orla 4-Light Indoor Hand Pull Chain Ceiling Fan; Black (CFL-8285BL)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-1530K)
- Warehouse Of Tiffany Ceiling Fans