Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8332CH 52 in. Mavyn 3-Light Indoor Hand Pull Chain Ceiling Fan; Chrome
Mfr # CFL-8332CH
Zoro # G503746037
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8332CH
- Zoro # G503746037
- UPC # 653341047885
- Country of Origin United States
- Category Ceiling Fans
Description
Install a durable ceiling fan that has a decorative chandelier look with this Mavyn 52-inch ceiling fan. The high-polished chrome finish paired with three faceted crystal chalice shades provide a gleaming effect that draws the eye. The three-speed fan is reversible for seasonal use, and the al remote control makes operation effortless.
Fan Efficiency:- 178 RPM (Level 1) 5340 CFM
- 121 RPM (Level 2) 3025 CFM
- 69 RPM (Level 3) 690 CFM
- Color: Chrome
- Size: 52 in.
- Lamp Type: Chrome and Crystal Chandelier
- Switch Options: Pull Chain OR Remote Controlled
- Bulbs Required: (3) E26 60W (not included)
- Voltage: 110-120V 60Hz
- The wood blades: 5 Blades
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00172)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- MCDONNELL & MILLER 354140 Probe Assembly For (354140)
- TJERNLUND PRODUCTS Couple Adapter (950-0470)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8372REMO-CHD 52 in. Walter Dual Lamp Lighted Ceiling Fan with Crystal Shades; Chrome (CFL-8372REMO/CHD)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8279BR 42 in. Casimer 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8279BR)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- HUNTER Beachcomber - 52" White (53122)
- Warehouse Of Tiffany Ceiling Fans