Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8316REMO-CH 52 in. Deidor Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome
Mfr # CFL-8316REMO/CH
Zoro # G003745981
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8316REMO/CH
- Zoro # G003745981
- UPC # 653341039989
- Country of Origin United States
- Category Ceiling Fans
Description
Bask in the cooling breeze from this ceiling fan. Equipped with a dazzling crystal chandelier, this fan features five reversible blades and a reversible motor for customized operation. A lustrous chrome finish gives this fan a sleek, contemporary look, while the chandelier's crystal embellishments create a sparkling play of light.
Features- Reversible Motor
- Deidor Indoor Remote Controlled Ceiling Fan with Light Kit
- 166 RPM (Level 1) 5560 CFM
- 120 RPM (Level 2) 3972 CFM
- 73 RPM (Level 3) 1095 CFM
- Color: Chrome
- Size: 52 in.
- Lamp Type: Crystal Chandelier
- Materials: Crystal, Metal, Wood
- Switch: Remote
- Number Lights: Three (3) Lights
- Bulbs Required: (3) E12 60W (not included)
- The wood blades: 5 Blades
- Voltage: 110-120V 60Hz
- Motor house size: 12.6 x 9.1 in.
- Motor size: 6 x 0.6 in.
- Downrod Length(s): 5.1 x 9.8 in.
- Shade: 12.2 x 7.3 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Pitch: 12.5 degree
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Diameter: 52 in.
- Height: 25.4 in.
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UA-OB)
- ICM Surge Protective Device, Single Phase, 40 Contact Rating (Amps), 200 to 250 Volts (ICM493)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8453REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8353REMO-RB 52 in. Gliska Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8353REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8371REMO-CH 52 in. Gremane Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8371REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- Warehouse Of Tiffany Ceiling Fans & Accessories