Shop All Ceiling Fans
Warehouse Of Tiffany
Warehouse of Tiffany CFL-8279BR 42 in. Casimer 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze
Mfr # CFL-8279BR
Zoro # G503745931
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8279BR
- Zoro # G503745931
- UPC # 653341871596
- Country of Origin United States
- Category Ceiling Fans
Description
Stay breezy with this three-light Casimer ceiling fan. This fan has a metal frame that's built to last, and the bronze finish adds a sophisticated appearance. The crystal globe shades a touch of opulence, and the fan includes five wooden blades that provide plenty of air circulation.
Fan Efficiency:- 170RPM (Level 1)
- 130RPM (Level 2)
- 90RPM (Level 3)
- Finish Color: Bronze
- Size: 42 in.
- Lamp Type: 3 Crystal Encrusted Globes
- Materials: Crystals, Metal
- Switch: Hand Pull Chain OR Remote Control
- Light Kit Included: YES
- Number of Lights: 3 Lights
- Requires: (3) E26 at 60W bulbs (not included)
- Light Bulb Type: Incandescent
- Canopy: 5.9 x 2.25 in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- REZNOR Natural Gas, Horizontal Mount Pilot Kit (110861)
- DANFOSS Overload Relay (117U4123)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8353REMO-RB 52 in. Gliska Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8353REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8453REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8446REMO-CH 52 in. Maree Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8446REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- Warehouse Of Tiffany Ceiling Fans