Warehouse of Tiffany CFL-8176REMO-CHA 52 in. Swarna 5-Blade Lighted Ceiling Fan with Crystal Bowl Chandelier; Chrome
Mfr # CFL-8176REMO/CHA
Zoro # G903745692
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CFL-8176REMO/CHA
- Zoro # G903745692
- UPC # 653341067180
- Country of Origin United States
- Category Ceiling Fans
Description
Circulating air in your home has many benefits. It improves the air you breathe by preventing stangnant air from hosting bacteria and viruses. It keeps the temperature comfortable year round. And it helps save you money from having to turn on the air conditioning. The most common way to do this is by installing a ceiling fan.
This beautiful lighted ceiling fan is the perfect solution while adding elegance to your home. Three speed reversible motor insures you find just the right level of cooling comfort. The crystal basket lampshade with drop pendant crystals add sparkle and glamour to your room.
Features- Remote Controlled
- Chrome Metal, wood and crystal construction
- Crystal shades
- Three (3) Lights
- Requires (3) E26 60-watt bulbs (not included)
- Forward/reverse motor
- Five (5) wooden blades
- 175 (Level 1)
- 135 (Level 2)
- 100 RPM (Level 3)
- Motor House Size: 11.8 x 4.7 in.
- Downrod: 4.9 in.
- Overall Dimension: 52 in. dia. x 23 in. H
- Blade Size (Each): 20.25 inches long x 6 inches wide
- Blade Pitch: 12
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- AIR KING Tower Heater (8960)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8397REMO-CH 52 in. Monothan Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8397REMO/CH)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain (CFL-8477S-IGW)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8342REMO 52 in. 5- Blade Bryanya Lighted Remote Controlled Ceiling Fans; Chrome - Silver (CFL-8342REMO)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8435REMO-MB 52 in. Bobet Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8435REMO/MB)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- Warehouse Of Tiffany Ceiling Fans