Ware W-01516 Large Premium Plus Rabbit Hutch
Mfr # W-01516
Zoro # G704036012
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ware
- MFR # W-01516
- Zoro # G704036012
- UPC # 791611015162
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features:
- Dimensions: 46.5" W x 24" D x 34.5" H
- Waterproof shingle roof lifts up for easy access
- Designed for use outdoors, on patio, or in garage
- Easy to clean slide-out plastic pan
- Assembles in minutes with only a screwdriver
- Rabbit approved Hop-Way Door included
Your bunny will feel safe and secure in this durable rabbit hutch. It is made from fir wood and sealed with a water based non-toxic stain. It is also equipped with heavy duty powder coated wire. The Ware Premium + Hutch is constructed with the highest quality materials and craftsmanship.
The Premium Plus Rabbit Hutch is designed to be used in covered areas like a garage, patio or porch. Locking hinge roof design and slide-out plastic lined tray add convenience to rabbit cage cleaning and maintenance. An enclosed den with solid wood floor provides your pet with a sense of security and the front "Hop-Way" Door doubles as a wood ramp. Easily assembled in minutes using only a screwdriver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Spiral Folding Ring Anchor, 8 In. (ANCHFR8-ORG-A)
- BEHRENS 2 Gallon Watering Can, Classic, Hot Dipped Steel (208)
- MTD Gear-Bevel 42T Spl (917-04479B)
- DAIDO OFFSET LINK#60 PK3 (THL60-3PK)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- WARE Ware W-01705 Premium Plus A-Frame Dog House - Small (W-01705)
- K&H PET PRODUCTS Virtually Indestructible Ball 10 inches Assorted 10" x 10" x 10" (1010)
- PETEDGE ProSelect Empire Cage Med S (ZW179 37)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- DICKSONS Dicksons BOXURN-2 10 x 8 x 3 in. A Masters Touch Decorative Box Urn; Walnut (BOXURN-2)
- PET ADOBE Pet Adobe Double Door Folding Metal Crate 42-Inch with Divider, Plastic Leak-Proof Tray, Dogs, Large (702524KTP)
- Ware Pet Crates & Carriers