Shop All Small Pet Supplies
Wardley
Goldfish Food .42 Oz
Mfr # A01261
Zoro # G4319696
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Animal Type Fish
- Ingredients Whole Salmon, Black Cod, Seafood Mix (Including Rockfish, Shrimp), Wheat Flour, Wheat Gluten, Fresh Kelp, Lecithin, Astaxanthin, L-Ascorbyl-2-Phosphate, Natural And Artificial Colors, Vitamin A Acetate, Vitamin D3 Supplement, Vitamin E Supplement, Vitamin B12 Supplement, Riboflavin, Niacin, Pantothenic Acid, Folic Acid, Biotin, Inositol, Tocopherol, Ethoxyquin
- Animal Breed Goldfish
- Health Consideration Digestion, Growth
- Nutrient Content Claim Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wardley
- MFR # A01261
- Zoro # G4319696
- UPC # 698220012615
- Country of Origin United States
- Category Small Pet Supplies
Details
Animal Type | Fish |
Ingredients | Whole Salmon, Black Cod, Seafood Mix (Including Rockfish, Shrimp), Wheat Flour, Wheat Gluten, Fresh Kelp, Lecithin, Astaxanthin, L-Ascorbyl-2-Phosphate, Natural And Artificial Colors, Vitamin A Acetate, Vitamin D3 Supplement, Vitamin E Supplement, Vitamin B12 Supplement, Riboflavin, Niacin, Pantothenic Acid, Folic Acid, Biotin, Inositol, Tocopherol, Ethoxyquin |
Item | Fish Food |
Animal Breed | Goldfish |
Health Consideration | Digestion, Growth |
Nutrient Content Claim | Natural |
Nutrient Content | Min. Crude Protein: 39%; Min. Crude Fat: 11%; Max. Crude Fiber: 2%; Max. Moisture: 8.5%; Max. Ash: 8%; Min. Phosphorus: 0.5%; Min. Omega 3: 2%; Min. Omega 6: 1% |
Description
Formulated with higher levels of quality proteins and fats than other goldfish foods. Very beneficial for growth and long-term health.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- CAMPBELL CHAIN & FITTINGS Cleat 2.5" Nickle 4015 (T7655402)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 6'x250' (50006)
- DICOR Use To Protect And Beautify Previously Coated RV Roofs, Fiberglass Coat, 350 Square Feet (RP-FRC-1)
- XPOWER 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds Air Mover (P-630)
- MILLER MFG Pet Lodge Economy Water Bottle 32 (2373-32)
- ZILLA Jungle Mix Fir & Sphagnum Moss Reptile Bedding (100111305)
- MILLER MFG Small Animal Feeder with Metal Bottom & Lid 5 (2332-5)
- NATURES MIRACLE Pet Oxy Stain Rmv Nm32Oz (P-98172)
- SONGBIRD ESSENTIALS Squirrel Defeater Super Snap-On Pole Baffle (SESQ86)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- Wardley Small Pet Supplies