Shop All Shelving & Rack Accessories
Wanzl Wire Tech
100 48'' x 30'' x 55'' Double-Sided Starter Gondola Shelving Merchandiser WT-3054S
Mfr # 919WT3054S
Zoro # G711181859
product price: $744.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wanzl Wire Tech
- MFR # 919WT3054S
- Zoro # G711181859
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Expand your merchandising space with this Wanzl Wire Tech 100 48'' x 30'' x 55'' double-sided starter gondola shelving merchandiser. This starter shelving unit works perfectly as a stand-alone fixture for your establishment. This unit provides 12% to 14% additional merchandising space to your gondola shelving merchandiser. Designed with versatility in mind this unit is ideal for grocery stores convenience stores and supermarkets. Made from a powder-coated finish and built with a wire construction this gondola merchandiser provides the durability you need for long-term use. It also features an elegant design that is practical and appealing.**Conveniently double-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs. As a starter unit it's ideal for use either by itself or for starting an aisle. Built to enhance your customers' shopping experience this unit's product-oriented construction increases ambient light to provide a quicker product view for your customers. This merchandiser is easy to assemble and does not require additional tools saving you valuable time and energy. The innovative click connection for shelves and shelf brackets makes installation an effortless process. Easy to clean and maintain this unit only requires cleaning on the bottom base shelf helping to decrease labor hours per section by 50%. This gondola shelving merchandiser is a practical and affordable solution to your merchandising needs!**Overall Dimensions:*Width: 48''*Depth: 30''*Height: 55''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Foot Plate (ZFA-1)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- LOWELL Panel w3 whisper fans 3U (FW3-3)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- KIPP Connector for 25 mm (1") Square Tube, Tee, A=25, L=121, PA Plastic, Steel Core (K0617.1251512)
- PRIME-LINE 12Pk Brn Plas Supp Peg (241945)
- MIDWEST PRODUCTSMPANY 18x12x12 Birch Plywood (5305)
- TECHNIBILT SHELVING SYSTEMS Split Sleeve Adapters (PBAG)
- Wanzl Wire Tech Shelving & Rack Accessories