Shop All Gridwall & Accessories
Wanzl Wire Tech
100 48'' x 30'' x 55'' Double-Sided Add-On Gondola Shelving Merchandiser WT-3054A
Mfr # 919WT3054A
Zoro # G011230752
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wanzl Wire Tech
- MFR # 919WT3054A
- Zoro # G011230752
- Country of Origin China
- Category Gridwall & Accessories
Description
Expand your merchandising space with this Wanzl Wire Tech 100 48'' x 30'' x 55'' double-sided add-on gondola shelving merchandiser. This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. This unit provides 12% to 14% additional merchandising space to your gondola shelving merchandiser. Designed with versatility in mind this unit is ideal for grocery stores convenience stores and supermarkets. Made from a powder-coated finish and built with a wire construction this gondola merchandiser provides the durability you need for long-term use. It also features an elegant design that is practical and appealing.**Conveniently double-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs. As an add-on unit it's ideal for quick display expansion in your establishment. Built to enhance your customers' shopping experience this unit's product-oriented construction increases ambient light to provide a quicker product view for your customers. This merchandiser is easy to assemble and does not require additional tools saving you valuable time and energy. The innovative click connection for shelves and shelf brackets makes installation an effortless process. Easy to clean and maintain this unit only requires cleaning on the bottom base shelf helping to decrease labor hours per section by 50%. This gondola shelving merchandiser is a practical and affordable solution to your merchandising needs!**Overall Dimensions:*Width: 48''*Depth: 30''*Height: 55''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 46 Pc. Steel Pegboard Hook Assortment for LocBoard (LH1-KIT)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 7 in H, Clear (QUS240CL)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- ECONOCO Leg for Gridwall Panel, Black, 12pk (GL24/B)
- ECONOCO Hook Gridwall Waterfall 5", 24PK (GW/5H)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- ECONOCO 2'x7' White Portable Grid Panel, Pack Of 3 (W2X7)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- RETAIL FIRST Online Graphics Sign Kit Widespan Graphics Dress Up (42754)
- AZAR DISPLAYS 24-Compartment Tray, Round Slot 0.9375 in. Diameter, 2PK (225584)
- Wanzl Wire Tech Gridwall & Accessories