Shop All Gridwall & Accessories
Wanzl Wire Tech
100 48'' x 18'' x 55'' Single-Sided Add-On Gondola Shelving Merchandiser WT-1854A
Mfr # 919WT1854A
Zoro # G111230867
product price: $500.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wanzl Wire Tech
- MFR # 919WT1854A
- Zoro # G111230867
- Country of Origin China
- Category Gridwall & Accessories
Description
Expand your merchandising space with this Wanzl Wire Tech 100 48'' x 18'' x 55'' single-sided add-on gondola shelving merchandiser. This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. This unit provides 12% to 14% additional merchandising space to your gondola shelving merchandiser. Designed with versatility in mind this unit is ideal for grocery stores convenience stores and supermarkets. Made from a powder-coated finish and built with a wire construction this gondola merchandiser provides the durability you need for long-term use. It also features an elegant design that is practical and appealing.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs. As an add-on unit it's ideal for quick display expansion in your establishment. Built to enhance your customers' shopping experience this unit's product-oriented construction increases ambient light to provide a quicker product view for your customers. This merchandiser is easy to assemble and does not require additional tools saving you valuable time and energy. The innovative click connection for shelves and shelf brackets makes installation an effortless process. Easy to clean and maintain this unit only requires cleaning on the bottom base shelf helping to decrease labor hours per section by 50%. This gondola shelving merchandiser is a practical and affordable solution to your merchandising needs!**Overall Dimensions:*Width: 48''*Depth: 18''*Height: 55''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Blue (SN3024-15 Blue)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 17-5/8 in L, Blue, 6 PK (K-QED602BL-6)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- ECONOCO 2'x8' Black Portable Grid Panel, Pack Of 3 (B2X8)
- NEXEL 3-1/4H Double Hook, Steel (AWDH)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- WIREMASTERS 4-23/32 in. H X 7-1/4 in. W X 13-1/32 in. L Black Shelf Bracket Holder Metal (9182)
- ECONOCO 2'x6' Black Portable Grid Panel, Pack Of 3 (B2X6)
- ECONOCO 2'x6' Chrome Portable Grid Panel, Pack Of 3 (C2X6)
- Wanzl Wire Tech Gridwall & Accessories