Shop All Shelving & Rack Accessories
Wanzl Wire Tech
100 48'' x 15'' x 55'' Single-Sided Starter Gondola Shelving Merchandiser WT-1554S
Mfr # 919WT1554S
Zoro # G511182025
product price: $577.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wanzl Wire Tech
- MFR # 919WT1554S
- Zoro # G511182025
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Expand your merchandising space with this Wanzl Wire Tech 100 48'' x 15'' x 55'' single-sided starter gondola shelving merchandiser. This starter shelving unit works perfectly as a stand-alone fixture for your establishment. This unit provides 12% to 14% additional merchandising space to your gondola shelving merchandiser. Designed with versatility in mind this unit is ideal for grocery stores convenience stores and supermarkets. Made from a powder-coated finish and built with a wire construction this gondola merchandiser provides the durability you need for long-term use. It also features an elegant design that is practical and appealing.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs. As a starter unit it's ideal for use either by itself or for starting an aisle. Built to enhance your customers' shopping experience this unit's product-oriented construction increases ambient light to provide a quicker product view for your customers. This merchandiser is easy to assemble and does not require additional tools saving you valuable time and energy. The innovative click connection for shelves and shelf brackets makes installation an effortless process. Easy to clean and maintain this unit only requires cleaning on the bottom base shelf helping to decrease labor hours per section by 50%. This gondola shelving merchandiser is a practical and affordable solution to your merchandising needs!**Overall Dimensions:*Width: 48''*Depth: 15''*Height: 55''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8WT)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- ECONOCO Z-Rack Orange Base, Square Tubing (RZK8RNG)
- ECONOCO Slatwall Hook 6", Satin Nickel, 96PK (BQSWH6SN)
- ECONOCO Round Rack Rectangular Rail 42", Satin Chrome (K73WD-SC)
- TECHNIBILT SHELVING SYSTEMS Foot Casting (PLUG)
- ECONOCO Square Dump Bin 36", Chrome (GTC36/C)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- CON-TACT BRAND Grip Shelf Liner (05F-C6H17-01)
- Wanzl Wire Tech Shelving & Rack Accessories