No Product Image Available
Wanzl Wire Tech

100 36'' x 18'' x 55'' Single-Sided Add-On Gondola Shelving Merchandiser WT-1853A


product price: $443.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expand your merchandising space with this Wanzl Wire Tech 100 36'' x 18'' x 55'' single-sided add-on gondola shelving merchandiser. This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. This unit provides 12% to 14% additional merchandising space to your gondola shelving merchandiser. Designed with versatility in mind this unit is ideal for grocery stores convenience stores and supermarkets. Made from a powder-coated finish and built with a wire construction this gondola merchandiser provides the durability you need for long-term use. It also features an elegant design that is practical and appealing.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs. As an add-on unit it's ideal for quick display expansion in your establishment. Built to enhance your customers' shopping experience this unit's product-oriented construction increases ambient light to provide a quicker product view for your customers. This merchandiser is easy to assemble and does not require additional tools saving you valuable time and energy. The innovative click connection for shelves and shelf brackets makes installation an effortless process. Easy to clean and maintain this unit only requires cleaning on the bottom base shelf helping to decrease labor hours per section by 50%. This gondola shelving merchandiser is a practical and affordable solution to your merchandising needs!**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 55''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.