Shop All Indexable Insert Drills
Walter
Walter - Xtra-tec indexable Drill-3*Dc
Mfr # B4213.UL51.953.Z1.286R-5
Zoro # G2911836
Free Shipping & Returns
$2,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Max. Drilling Depth 11.2600"
- Shank Dia. 2"
- ISO Number B4213.UL51.953.Z1.286R-5
- Toolholder Style B4213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # B4213.UL51.953.Z1.286R-5
- Zoro # G2911836
- Country of Origin Germany
- Category Indexable Insert Drills
Dimensions
Max. Drilling Depth | 11.2600" |
Shank Dia. | 2" |
Flute Length | 12.9130" |
Max. Drill Dia. | 3-3/4" |
Shank Length | 4" |
Overall Length | 17-3/4" |
Depth x Dia. Ratio | 3xD |
Details
Item | Indexable Drill Bit for General Drilling |
Cutting Direction | Right Hand |
ISO Number | B4213.UL51.953.Z1.286R-5 |
Toolholder Style | B4213 |
ANSI Code | B4213.UL51.953.Z1.286R-5 |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 3-3/4 In., 3xD, Max. Drilling Depth 11.2600 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.006)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO17/32)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- Walter Indexable Insert Drills