Shop All Indexable Insert Drills
Walter
Walter - Xtra-tec indexable Drill-3*Dc
Mfr # B4213.UL51.889.Z1.267R-5
Zoro # G2917320
product price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code B4213.UL51.889.Z1.267R-5
- Cutting Direction Right Hand
- Flute Length 12.0080"
- Shank Length 4"
- Overall Length 17.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B4213.UL51.889.Z1.267R-5
- Zoro # G2917320
- Country of Origin Germany
- Category Indexable Insert Drills
Dimensions
Flute Length | 12.0080" |
Shank Length | 4" |
Overall Length | 17.0000" |
Max. Drilling Depth | 10.5120" |
Shank Dia. | 2" |
Max. Drill Dia. | 3-1/2" |
Depth x Dia. Ratio | 3xD |
Details
Item | Indexable Drill Bit for General Drilling |
ANSI Code | B4213.UL51.889.Z1.267R-5 |
Cutting Direction | Right Hand |
ISO Number | B4213.UL51.889.Z1.267R-5 |
Toolholder Style | B4213 |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 3-1/2 In., 3xD, Max. Drilling Depth 10.5120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30G)
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- SUNEX Extra Long Impact Socket 33Mm, 1" Drive (SUN533MEL)
- BOSCH Impact Driver Bits, Square, #1, 1" L, PK10 (ITSQ11B)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- Walter Indexable Tools