Shop All Indexable Insert Drills
Walter
Walter - Xtra-tec indexable Drill-3*Dc
Mfr # B4213.UL51.762.Z1.229R-6
Zoro # G2911459
product price: $1,862.99
/ea
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth x Dia. Ratio 3xD
- ANSI Code B4213.UL51.762.Z1.229R-6
- Shank Dia. 2"
- Flute Length 10.5120"
- Max. Drill Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B4213.UL51.762.Z1.229R-6
- Zoro # G2911459
- Country of Origin Germany
- Category Indexable Insert Drills
Dimensions
Depth x Dia. Ratio | 3xD |
Shank Dia. | 2" |
Flute Length | 10.5120" |
Max. Drill Dia. | 3" |
Shank Length | 4" |
Max. Drilling Depth | 9.0160" |
Overall Length | 15-1/2" |
Details
Item | Indexable Drill Bit for General Drilling |
ANSI Code | B4213.UL51.762.Z1.229R-6 |
Toolholder Style | B4213 |
ISO Number | B4213.UL51.762.Z1.229R-6 |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 3 In., 3xD, Max. Drilling Depth 9.0160 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-1/4" 135 Deg. Jobber Length Drill Bit (TI2138IM)
- WESTWARD Adj. Wrench, 4", 21/32" Cap., Chrome (31D020)
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- Walter Indexable Tools