Shop All Indexable Insert Drills
Walter
Walter - Xtra-tec indexable Drill-3*Dc
Mfr # B4213.N8.065.Z1.195R-5
Zoro # G2940247
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining NCT
- ANSI Code B4213.N8.065.Z1.195R-5
- Depth x Dia. Ratio 3xD
- Toolholder Style B4213
- ISO Number B4213.N8.065.Z1.195R-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B4213.N8.065.Z1.195R-5
- Zoro # G2940247
- Country of Origin Germany
- Category Indexable Insert Drills
Dimensions
Depth x Dia. Ratio | 3xD |
Max. Drill Dia. | 65.00mm |
Overall Length | 263.00mm |
Max. Drilling Depth | 195.00mm |
Flute Length | 225.00mm |
Shank Dia. | 80.00mm |
Details
Item | Indexable Drill Bit for General Drilling |
Shank Type - Machining | NCT |
ANSI Code | B4213.N8.065.Z1.195R-5 |
Toolholder Style | B4213 |
ISO Number | B4213.N8.065.Z1.195R-5 |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 65.00mm, 3xD, Max. Drilling Depth 195.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PIN 1/2" (MY21401)
- WESTWARD Alloy Steel Die, 4-40 UNC (CCT1060-81)
- IRWIN DIE 1"" HEX 5/16-24NF (9429)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- Walter Indexable Insert Drills