Shop All Turning Tools
Walter
Walter - Walter Capto - Turning tool external - positive - screw
Mfr # C4-SRSCR-27050-08
Zoro # G2918407
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74.00mm
- ISO Number C4-SRSCR-27050-08
- Insert Holding Type Screw On
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-SRSCR-27050-08
- Zoro # G2918407
- Country of Origin Sweden
- Category Turning Tools
Dimensions
Overall Length | 74.00mm |
Details
Item | Indexable Cutting Unit Head for External Turning |
ISO Number | C4-SRSCR-27050-08 |
Insert Holding Type | Screw On |
Cutting Direction | Right Hand |
Description
Indexable Cutting Unit Head for External Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- STAR ASIA Breakaway Razor Blade Knife 3-Pc Set (11008)
- MOTOR GUARD Flexible Sanding Block, PK3 (SB-3)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- Walter Turning Tools