Shop All Turning Tools
Walter
Walter - Walter Capto - Turning tool external - positive - lever
Mfr # C6-PRDCN-00065-20
Zoro # G2945926
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 103.00mm
- ISO Number C6-PRDCN-00065-20
- Insert Holding Type Lever Lock
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C6-PRDCN-00065-20
- Zoro # G2945926
- Country of Origin Germany
- Category Turning Tools
Dimensions
Overall Length | 103.00mm |
Details
Item | Indexable Cutting Unit Head for External Turning |
ISO Number | C6-PRDCN-00065-20 |
Insert Holding Type | Lever Lock |
Cutting Direction | Neutral |
Description
Indexable Cutting Unit Head for External Turning, Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vertical Air Disc Sander, Ind, 0.8 HP (7S60L)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768)
- MILWAUKEE TOOL EXACT 5" Punch (49-16-2687)
- DIABLO Hole Saw 3-1/8" (DHS3125)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- Walter Turning Tools