Shop All Turning Tools
Walter
Walter - Walter Capto - Turning tool external - positive - lever
Mfr # C5-PVJBL-35060-16
Zoro # G2939005
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Insert Holding Type Lever Lock
- ISO Number C5-PVJBL-35060-16
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-PVJBL-35060-16
- Zoro # G2939005
- Country of Origin Germany
- Category Turning Tools
Dimensions
Overall Length | 90.00mm |
Details
Item | Indexable Cutting Unit Head for External Turning |
Insert Holding Type | Lever Lock |
ISO Number | C5-PVJBL-35060-16 |
Cutting Direction | Left Hand |
Description
Indexable Cutting Unit Head for External Turning, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (21-Piece) Cobalt Steel Drill Bit Set (203380)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- GEDORE Torque Wrench, 8-1/2 in. L, CW, 30 Teeth (759-00)
- AVANTI PRO 5/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4230)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- Walter Turning Tools