Shop All Turning Tools
Walter
Walter - Walter Capto - Turning tool external - negative - lever
Mfr # C6-PSSNL-45056-12
Zoro # G2913385
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 102.32mm
- Cutting Direction Left Hand
- ISO Number C6-PSSNL-45056-12
- Insert Holding Type Lever Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C6-PSSNL-45056-12
- Zoro # G2913385
- Country of Origin Sweden
- Category Turning Tools
Dimensions
Overall Length | 102.32mm |
Details
Item | Indexable Cutting Unit Head for External Turning |
Cutting Direction | Left Hand |
ISO Number | C6-PSSNL-45056-12 |
Insert Holding Type | Lever Lock |
Description
Indexable Cutting Unit Head for External Turning, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- MICRO 100 Indexable Profile Turning Tool (10-3615)
- Walter Turning Tools