Shop All Turning Tools
Walter
Walter - Walter Capto - Turning tool external - negative - lever
Mfr # C6-PSSNL-45052-19
Zoro # G2913647
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 102.48mm
- ISO Number C6-PSSNL-45052-19
- Cutting Direction Left Hand
- Insert Holding Type Lever Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C6-PSSNL-45052-19
- Zoro # G2913647
- Country of Origin Sweden
- Category Turning Tools
Dimensions
Overall Length | 102.48mm |
Details
Item | Indexable Cutting Unit Head for External Turning |
ISO Number | C6-PSSNL-45052-19 |
Cutting Direction | Left Hand |
Insert Holding Type | Lever Lock |
Description
Indexable Cutting Unit Head for External Turning, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 19 mm Size of mount 9x12 mm (58221019)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/2"Dia 1"Loc 3"Oal W/Altin (140-5000-ALTiN)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- Walter Indexable Tools