Shop All Turning Tools
Walter
Walter - Walter Capto - Turning tool external - negative - clamp / wedge
Mfr # C5-DWLNR-35060-06
Zoro # G2920516
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Insert Holding Type Top and Hole Clamping
- Cutting Direction Right Hand
- ISO Number C5-DWLNR-35060-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-DWLNR-35060-06
- Zoro # G2920516
- Country of Origin Sweden
- Category Turning Tools
Dimensions
Overall Length | 90.00mm |
Details
Item | Indexable Cutting Unit Head for External Turning |
Insert Holding Type | Top and Hole Clamping |
Cutting Direction | Right Hand |
ISO Number | C5-DWLNR-35060-06 |
Description
Indexable Cutting Unit Head for External Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Switch On/Off, 120V (1607200146)
- MAYHEW STEEL PRODUCTS PRY BAR STRAIGHT (36S) RED (MY14107)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 1 (M2O09083KIT)
- TEKTON 1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece (DBH93102)
- WALTER Walter Capto - Threading - External tool C6-NTS-SER45065-22 (C6-NTS-SER45065-22)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- WALTER Walter - Walter Capto - Turning tool external - negative - clamp / wedge (C6-DCLNR-45065-12)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- Walter Turning Tools