Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C6-RC2060-53040
Zoro # G2908537
product price: $2,748.99
/ea
Free Shipping & Returns
$2,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
- Features VDI60 Machine Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C6-RC2060-53040
- Zoro # G2908537
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Features | VDI60 Machine Interface |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 12mm (1 B 12)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-9' 11-1/2)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- HHIP 1-8 X 4" T-Slot Bolt (3900-1298)
- HHIP 1/2-13 X 3" T-Slot Bolt (3900-1272)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- HHIP M20 X 2.5 X 200mm Long Alloy Steel Stud (3436-5041)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- Walter Clamping Kits