Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C6-RC2060-00095
Zoro # G2955315
product price: $2,748.99
/ea
Free Shipping & Returns
$2,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI60 Machine Interface
- Overall Length 105.00mm
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C6-RC2060-00095
- Zoro # G2955315
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 105.00mm |
Details
Item | Tool Post Holder |
Features | VDI60 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 105.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 2-1/4 in. Dia., Variable Pitch (825-2-1/4)
- RIDGID Dies, Univ 1-2 Npsm Hs (47860)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- HHIP 3/8" 5/16-18 T-Slot Nut (3900-1201)
- TE-CO Edge Clamp, Low, 1-1/2, 3-5/16, 3/4, 1/2 (33805)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- Walter Machining Clamps & Accessories