Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C6-LC2060-53040
Zoro # G2908284
product price: $2,444.99
/ea
Free Shipping & Returns
$2,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI60 Machine Interface
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C6-LC2060-53040
- Zoro # G2908284
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Features | VDI60 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Kraftform Handle And Bit Set 7Pc W Pouch (05059298001)
- RIDGID Nipple Chuck Insert (51035)
- AVEN Hemostat Straight Serrated Jaws, 24" (12032)
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- HHIP 3/4" 5/8-11 T-Slot Nut (3900-1213)
- HHIP M16 X 2.00 X 150mm Long Alloy Steel Stud (3436-5028)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- Walter Machining Clamps & Accessories