Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C6-LC2060-00095
Zoro # G2953720
Free Shipping & Returns
$2,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI60 Machine Interface
- For Shank Type Capto
- Overall Length 105.00mm
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C6-LC2060-00095
- Zoro # G2953720
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 105.00mm |
Details
Item | Tool Post Holder |
Features | VDI60 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 105.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 6 lb., 38 In, Rubber/Steel (20636)
- KNIPEX Knipex KX8701-12 12" "Cobra Box" Tongue and Groove Pliers (KX8701-12)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- WESTWARD Clamping Kit, 11/16, 1/2-13 Stud, 54 pcs (19T333)
- HHIP 3/4-10 X 7" Long Alloy Steel Stud (3436-3771)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- HHIP 3/4" 5/8-11 T-Slot Nut (3900-1213)
- Walter Machining Clamps & Accessories