Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2085-6464
Zoro # G2935679
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7620"
- Features 1.26" Shank Width
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-RC2085-6464
- Zoro # G2935679
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 5.7620" |
Details
Item | Tool Post Holder |
Features | 1.26" Shank Width |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 5.7620 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM (2485-20, 48-11-2440)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- HHIP 1/2-13 X 3" T-Slot Bolt (3900-1272)
- H & H INDUSTRIAL PRODUCTS 9/16" Universal Adjustable Clamp Set With Brass Plate (Fits 5/8" T-Slot) (3900-0324)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- Walter Clamping Kits