Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2085-32130-20M
Zoro # G2960836
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.1380"
- For Shank Type Capto
- Features 1-1/4" Shank Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-RC2085-32130-20M
- Zoro # G2960836
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 5.1380" |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | 1-1/4" Shank Width |
Description
Tool Post Holder, Overall Length 5.1380 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1.5 in. W High-Carbon Steel Stiff Putty Knife (02150)
- SUNEX 16 Speed Floor UL/CSA Drill Press (5000A)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- BON TOOL Bon 87-103 Grouting Sponge, Bulk (450/Pkg) (87-103)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP Push & Pull Clamp With 90 Degree Handle & 800 lbs Holding Capacity (3900-0391)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- HHIP 3/8" 5/16-18 T-Slot Nut (3900-1201)
- Walter Clamping Kits