Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2060-43040M
Zoro # G2909130
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI60 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-RC2060-43040M
- Zoro # G2909130
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Features | VDI60 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths DRILL PAL (100SEW29)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- SCHLEY PRODUCTS AXLE NUT 30mm 12PT IMPACT SOCKET (SL65410)
- CHICAGO PNEUMATIC Retainer, Zip Quick (A046094)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- HHIP 1/2-13 X 7" Long Alloy Steel Stud (3436-3524)
- HHIP 1/2-13 X 6" Long Alloy Steel Stud (3436-3516)
- Walter Clamping Kits