Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2060-00075M
Zoro # G2953748
product price: $2,389.99
/ea
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
- Overall Length 82.00mm
- Features VDI60 Machine Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-RC2060-00075M
- Zoro # G2953748
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 82.00mm |
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Features | VDI60 Machine Interface |
Description
Tool Post Holder, Overall Length 82.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 46 mm Combination Wrench (WCB24046)
- LENOX Hole Saw (LXAH3412)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 1" 3/4-10 T-Slot Nut (3903-1223)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- HHIP 9.7mm M8 X 1.25 T-Slot Nut (3903-1238)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- Walter Machining Clamps & Accessories