Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2050-53040M
Zoro # G2908546
product price: $2,151.99
/ea
Free Shipping & Returns
$2,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI50 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-RC2050-53040M
- Zoro # G2908546
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Features | VDI50 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J10022L)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0372)
- HHIP M20 X 2.5 X 150mm Long Alloy Steel Stud (3436-5039)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- HHIP 1/2-13 X 2" T-Slot Bolt (3900-1270)
- BESSEY Hold Down Machine Clamp, 3-3/4 in, 7000 lb (375L)
- Walter Machining Clamps & Accessories