Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2050-00085M
Zoro # G2908528
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Features VDI50 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-RC2050-00085M
- Zoro # G2908528
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 90.00mm |
Details
Item | Tool Post Holder |
Features | VDI50 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 90.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/4" Drive 3/4" Drive Female: 1/2" Drive Male Adaptor (M340086-C)
- DEWALT 1/8 COLLET FOR DYRWALL CUTOUT TOOL (DCE55018)
- MORSE 15/16" Bi-Metal Hole Saw (MHSA15C)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp 220 lbs Holding Pressure (3900-0336)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- HHIP 3/4-10 Flanged Nut (3900-1228)
- Walter Machining Clamps & Accessories