Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2040-53040M
Zoro # G2953784
product price: $2,126.99
/ea
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features VDI40 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-RC2040-53040M
- Zoro # G2953784
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | VDI40 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 13.68"D, Material: Polypropylene (1610MNF)
- JACOBS CHUCK KEYLESS 1/2""PROF (31038)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP M8 X 1.25 X 75mm Long Alloy Steel Stud (3436-5001)
- HHIP 3/4-10 X 4" Long Alloy Steel Stud (3436-3722)
- HHIP 1/2-13 X 4" Adjustable Clamping Assembly (3900-0302)
- HHIP Horizontal U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0380)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- Walter Clamping Kits