Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2040-53030M
Zoro # G2953705
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- Features VDI40 Machine Interface
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-RC2040-53030M
- Zoro # G2953705
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
Features | VDI40 Machine Interface |
For Shank Type | Capto |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- DYNABRADE 7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52213)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- BESSEY Hold Down Machine Clamp, 3-3/4 in, 7000 lb (375L)
- HHIP 3/8-16 X 8" Long Alloy Steel Stud (3436-3417)
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- Walter Clamping Kits