Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-RC2040-00085M
Zoro # G2908850
product price: $2,389.99
/ea
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI40 Machine Interface
- Overall Length 82.00mm
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-RC2040-00085M
- Zoro # G2908850
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 82.00mm |
Details
Item | Tool Post Holder |
Features | VDI40 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 82.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Mill, M1.2, Carbide, SS (3900496)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- BON TOOL Vegas Groover, 60", Serrated Bit 1/4" X 1 3/4" (22-387)
- SUNEX Master Bit Set 1/4" Dr, 208 pcs. (9729)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- HHIP 3/4-10 Flanged Nut (3900-1228)
- HHIP 9/16" 1/2-13 T-Slot Nut (3900-1204)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0377)
- HHIP 1-8 X 4" T-Slot Bolt (3900-1298)
- Walter Machining Clamps & Accessories