Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-NC2000-14024-60
Zoro # G2922686
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Overall Length 62.75mm
- Features Cylindrical Shank with 3 flats: 60mm
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-NC2000-14024-60
- Zoro # G2922686
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 62.75mm |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | Cylindrical Shank with 3 flats: 60mm |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 62.75mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA41812)
- SWANSON TOOL 96" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE960)
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- XCELITE Cutters (GA54JVN)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP Pull Action Latch Toggle Clamp With 660 lbs Holding Capacity (3900-0403)
- BESSEY Hold Down Machine Clamp, 1-5/8 in. W (626S)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- Walter Machining Clamps & Accessories