Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-NC2000-12024-A32
Zoro # G2915178
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 62.25mm
- Features Cylindrical Shank with 3 flats: 2"
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-NC2000-12024-A32
- Zoro # G2915178
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 62.25mm |
Details
Item | Tool Post Holder |
Features | Cylindrical Shank with 3 flats: 2" |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 62.25mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- J.W. WINCO GN351.1-38-25-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-38-25-3/8-55)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 75 Ton (75T), High Capacity, Durable, Robust Steel Frame (CP86751)
- MALCO N2R Hand Notcher (N2R)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- HHIP 11/16" 5/8-11 T-Slot Nut (3903-1218)
- HHIP 7/8-9 Heavy Duty Hex Nut (3421-3943)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- HHIP 5/8-11 Flanged Nut (3900-1225)
- GENERAL TOOLS VISE PIN ADJ .040-.250"" (93)
- Walter Clamping Kits