Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-NC2000-12024-50
Zoro # G2922920
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylindrical Shank with 3 flats: 50mm
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
- Overall Length 63.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-NC2000-12024-50
- Zoro # G2922920
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 63.25mm |
Details
Item | Tool Post Holder |
Features | Cylindrical Shank with 3 flats: 50mm |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 63.25mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 13/32 (300 13/32)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 1/2-13 X 4" Adjustable Clamping Assembly (3900-0302)
- HHIP 3/8-16 X 8" Long Alloy Steel Stud (3436-3417)
- HHIP 5/16-18 Flanged Nut (3900-1221)
- HHIP 5/16-18 X 3" Long Alloy Steel Stud (3436-3276)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- Walter Clamping Kits