Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2085-6464
Zoro # G2936397
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features 1.26" Shank Width
- Overall Length 5.7620"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-LC2085-6464
- Zoro # G2936397
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 5.7620" |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | 1.26" Shank Width |
Description
Tool Post Holder, Overall Length 5.7620 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Pin Vise 1.4-3.1mm/0.055-0.122" (123)
- DEWALT Corner Roller (DXTT-2-707)
- 3M Scotch Brite 4"Molding Adhesive/Stripe Removal Disc (MMM7501)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- HHIP 5/8-11 X 2-1/2" T-Slot Bolt (3900-1279)
- HHIP 1/2-13 X 5" T-Slot Bolt (3900-1275)
- HHIP 5/8-11 Flanged Nut (3900-1225)
- HHIP Push & Pull Clamp With 45 Degree Handle & 800 lbs Holding Capacity (3900-0390)
- TE-CO Serrated End Clamp, 2 In, 8 In, 1-3/8 In (30514)
- Walter Machining Clamps & Accessories