Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2085-32130-20M
Zoro # G2962157
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features 1-1/4" Shank Width
- Overall Length 5.1380"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-LC2085-32130-20M
- Zoro # G2962157
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 5.1380" |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | 1-1/4" Shank Width |
Description
Tool Post Holder, Overall Length 5.1380 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 5/8-11 X 2-1/2" T-Slot Bolt (3900-1279)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- WESTWARD Clamping Kit, 11/16, 1/2-13 Stud, 54 pcs (19T333)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- HHIP Push & Pull Clamp With 45 Degree Handle & 800 lbs Holding Capacity (3900-0390)
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- Walter Machining Clamps & Accessories