Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2060-00075M
Zoro # G2953714
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI60 Machine Interface
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
- Overall Length 82.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-LC2060-00075M
- Zoro # G2953714
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 82.00mm |
Details
Item | Tool Post Holder |
Features | VDI60 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 82.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIEBINGMPANY 8OZ Neatsfoot Oil (PNOC00P008Z)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts (500-5)
- TRIPLETT 12 in Crimper 24 to 22 AWG (GET-HSCT)
- BNS Tap Guide (599-792-30)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 1/4-20 X 3" Long Alloy Steel Stud (3421-4008)
- HHIP 3/4-10 X 6" Long Alloy Steel Stud (3436-3763)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- HHIP Pull Action Latch Toggle Clamp With 660 lbs Holding Capacity (3900-0403)
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- Walter Clamping Kits