Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2050-53040M
Zoro # G2907654
product price: $2,126.99
/ea
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- Features VDI50 Machine Interface
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-LC2050-53040M
- Zoro # G2907654
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
Features | VDI50 Machine Interface |
For Shank Type | Capto |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Deluxe Fish Rod Set, 33-Foot, 19-Piece (SRS56980)
- SAFETY POINT SPD-017 Safety Point® Blade Dispenser, Black/Clear, 100 Blades/Case (KN141)
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- DORIAN Knurling Tool, Fixed, 3 5/8 In OAL (FKT-50-D)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- HHIP 3/8-16 X 6" Long Alloy Steel Stud (3436-3391)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- Walter Clamping Kits