Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2050-53030M
Zoro # G2911398
product price: $2,389.99
/ea
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features VDI50 Machine Interface
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-LC2050-53030M
- Zoro # G2911398
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Features | VDI50 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 3/8-16" (SSP-3S)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 9.7mm M8 X 1.25 T-Slot Nut (3903-1238)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- HHIP 7/8-9 Heavy Duty Hex Nut (3421-3943)
- HHIP 9/16" 3/8-16 T-Slot Nut (3903-1214)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- Walter Machining Clamps & Accessories