Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2050-00085M
Zoro # G2910165
product price: $2,389.99
/ea
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- Features VDI50 Machine Interface
- Overall Length 90.00mm
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C5-LC2050-00085M
- Zoro # G2910165
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 90.00mm |
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
Features | VDI50 Machine Interface |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 90.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" D Plain Keyway Bushing (2006-1420)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 1/2-13 X 2" T-Slot Bolt (3900-1270)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- H & H INDUSTRIAL PRODUCTS 10 Piece 16mm T-Slot Mini Clamping Set (3906-0322)
- BESSEY Machine Table Clamp, 12 in, 2220 lb (2400HD-10)
- HHIP Push & Pull Low Profile Flanged Base Toggle Clamp With 300 lbs (3900-0398)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- Walter Machining Clamps & Accessories